Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide
Mfr # 08B501
Zoro # G2126393
Sold in multiples of 20 for $107.80
$107.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 28
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series HP
- Application Steel
Product Information
- Brand Walter Surface Technologies
- MFR # 08B501
- Zoro # G2126393
- UPC # 662980744017
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 28 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | HP |
Application | Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Series HP, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Bench Whl Bushings, 1" to 0.5", 1" Wide (51002)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- AMERICAN HAWK INDUSTRIAL Blast media Steel Shot Abrasive 50 Grit , 50 Lb Bag (4001)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishng Belt, 1.5x30", 120gr (14X162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T362)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F142)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.06 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253019115)
- Walter Surface Technologies Depressed Center Wheels