Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide
Mfr # 08B602
Zoro # G2126177
product price: $6.19
/ea
Sold in multiples of 25 for $154.75
$154.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series HP COMBO
- Diameter 6 in
Product Information
- Brand Walter Surface Technologies
- MFR # 08B602
- Zoro # G2126177
- UPC # 662980247006
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 6 in |
Arbor Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Series | HP COMBO |
Application | Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series HP COMBO, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- STANDARD ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, P120G (7010290409)
- NORTON ABRASIVES Precision Sharp File, Sq, S/O, Gray, Crs (61463687750)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 1/8In, 4InL (M-21-4)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63400)
- Walter Surface Technologies Depressed Center Wheels