Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide
Mfr # 08N503
Zoro # G3587976
original price:
$6.75
11% off
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Series PIPEFITTER
- Diameter 5 in
Product Information
- Brand Walter Surface Technologies
- MFR # 08N503
- Zoro # G3587976
- UPC # 662980255414
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Series | PIPEFITTER |
Application | Stainless Steel, Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Series PIPEFITTER, Grade Extra Coarse, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- FLEX-HONE TOOL BC14M320BC FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC14M320BC)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L455)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishng Belt, 1.5x30", 120gr (14X162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L510)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- Walter Surface Technologies Depressed Center Wheels