Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide
Mfr # 15L503
Zoro # G3587888
original price:
$10.96
11% off
Sold in multiples of 25 for $241.25
$241.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.125 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide
Product Information
- Brand Walter Surface Technologies
- MFR # 15L503
- Zoro # G3587888
- UPC # 662980249116
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Arbor Size | 5/8"-11 |
Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 36 |
Max. RPM | 12,200 RPM |
Series | Flexcut |
Grade | Extra Coarse |
Application | Aluminum, Stainless Steel, Steel |
Grit | 36 |
Maximum Operating Speed | 12,200 RPM |
Primary Material Applicationn | Aluminum, Brass, Copper, Stainless Steel, Steel |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Wheel Type | Type 29 |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Brass, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Flexcut, Wheel Type Type 29, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI PRO AvantiPro 17" Screen 100 Grit (PCE170100E01G)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- TANIS BRUSH Power Tube Brush, .005, HC Steel, 1/4" dia. (05205)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P460)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L606)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- Walter Surface Technologies Depressed Center Wheels