Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide
Mfr # 11T503
Zoro # G3588350
original price:
$7.86
16% off
new price: $6.59
/ea
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.0625 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Walter Surface Technologies
- MFR # 11T503
- Zoro # G3588350
- UPC # 662980595183
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Arbor Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0625 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 46 |
Max. RPM | 12,200 RPM |
Series | ZIP+XTRA |
Application | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.0625 in |
Wheel Type | Type 27 |
Grit | 46 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,200 RPM |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 0.0625 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP+XTRA, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- DEDECO SUNBURST 6'' X 1/2'' TC RED 220 GRIT (A/O) 1/UNIT (1880)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 80 Grit (66261136595)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- WALTER SURFACE TECHNOLOGIES Allsteel 4-1/2x1/8x5/8-11 Hubbed Grit d Whl (08W457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08F451)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P460)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- Walter Surface Technologies Depressed Center Wheels