Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 14"x1/8"x1"
Mfr # 10H143
Zoro # G4372352
product price: $19.49
/ea
Sold in multiples of 10 for $194.90
$194.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 14"
- Series CHOPCUT TiTAN
Product Information
- Brand Walter Surface Technologies
- MFR # 10H143
- Zoro # G4372352
- UPC # 662980086230
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 7/8" |
Diameter | 14" |
Details
Abrasive Wheel Type | Type 1 |
Series | CHOPCUT TiTAN |
Thickness | 1/8" |
Item | Cutting/Chop Wheel,T1 14"x1/8"x1" |
Description
Cutting/Chop Wheel,T1 14 In.x1/8 In.x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- VSM Abrasive Belt, 220 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (68174)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 (11U052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/32x7/8 (11R062)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14x1/8"x7/8" Partner A24 (11A142)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- Walter Surface Technologies Cut-Off Wheels