Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting Wheel, T1 20"x3/16"x1" A-24-Rip
Mfr # 10A203
Zoro # G4376552
Sold in multiples of 5 for $312.45
$312.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
- Diameter 20 in
- Series RIPCUT II(TM)
Product Information
- Brand Walter Surface Technologies
- MFR # 10A203
- Zoro # G4376552
- UPC # 662980040720
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 20 in |
Arbor Hole Size | 1 in |
Diameter | 20 in |
Details
Abrasive Wheel Type | Type 1 |
Series | RIPCUT II(TM) |
Thickness | 0.1875 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 3,000 RPM |
Application | Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 20 in, Thickness 0.1875 in, Arbor Hole Size 1 in, Max. RPM 3,000 RPM, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Hand Pad, AlO, Very Fine, Maroon (66623398062)
- GORDON BRUSH Economy 4x19 Row 0.012" SS Wire and 13-3/4" Wood Handle Scratch Brush (414SSE)
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- BIG HORN 1-1/2 Inch x 1-1/2 Inch x 4 Inch Abrasive Sanding Belt Cleaner (19552)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 3x1/32x3/8 (11U303)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11T062)
- GATORBLADE Blade Masonry 4.5X0.045X7/8In (9610)
- Walter Surface Technologies Cut-Off Wheels