Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting Wheel, T1 16"x5/32"x1"a-24-Rip
Mfr # 10A163
Zoro # G4376640
product price: $40.19
/ea
Sold in multiples of 10 for $401.90
$401.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 16"
- Series RIPCUT II(TM)
Product Information
- Brand Walter Surface Technologies
- MFR # 10A163
- Zoro # G4376640
- UPC # 662980035610
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Wheel Type | Type 1 |
Series | RIPCUT II(TM) |
Thickness | 5/32" |
Item | Cutting Whl,T1 16"x5/32"x1"a-24-Rip |
Description
Cutting Whl,T1 16 In.x5/32 In.x1 In.a-24-Rip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-21240)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- 3M Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440259061)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687550)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14x1/8"x7/8" Partner A24 (11A142)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 (11U052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x3/8 (11L253)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- Walter Surface Technologies Cut-Off Wheels