Shop All Cut-Off Wheels
Walter Surface Technologies
Cut/Grind Wheel, T1 2"x1/32"x1/4" A-24
Mfr # 11L202
Zoro # G4377340
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
- Diameter 2 in
- Series ZIP(TM)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L202
- Zoro # G4377340
- UPC # 662980681343
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2 in |
Arbor Hole Size | 1/4 in |
Diameter | 2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.0312 in |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel, Steel |
Max. RPM | 30,600 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 2 in, Thickness 0.0312 in, Arbor Hole Size 1/4 in, Max. RPM 30,600 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044159)
- BOSCH DRUM SANDING MANDREL 1/4" (DE430)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 60/80G, Brown (66253161395)
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/32x7/8 (11R052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x5/8 (11T070)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 20"x3/16"x1" A-24-Rip (10A203)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 6"x.045"x7/8" (66252843210)
- Walter Surface Technologies Cut-Off Wheels