Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 7x5/64x7/8
Mfr # 11T272
Zoro # G3578657
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 7 in
- Series ZIP+XTRA(TM)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T272
- Zoro # G3578657
- UPC # 662980630846
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Diameter | 7 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP+XTRA(TM) |
Thickness | 0.0781 in |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Description
Abrasive Cut-Off Wheel, Thickness 0.0781 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82889)
- WALTER SURFACE TECHNOLOGIES Allsteel 2 in. Mtd Wheel Brush (09C120)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK10 (9A-232-400RP)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- DREMEL Dremel 114-426 1-1-4 Inchdia. Super Duty Cutoff Wheel Fiberglass (114-426)
- Walter Surface Technologies Cut-Off Wheels