Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 5x1/16x7/8
Mfr # 11T252
Zoro # G3578639
original price:
$6.79
17% off
new price: $5.59
/ea
Sold in multiples of 25 for $139.75
$139.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Product Information
- Brand Walter Surface Technologies
- MFR # 11T252
- Zoro # G3578639
- UPC # 662980016015
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP+XTRA |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel, Steel |
Diamond Knockout | No |
Max. RPM | 12,200 RPM |
Specifications | Designed to Be Used with Angle Grinders On Stainless Steel and Steel |
Specification | A-46-ZIP |
Grit | 46 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Maximum Operating Speed | 12,200 RPM |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Reinforced Status | Reinforced |
Overall Thickness | 0.0625 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series ZIP+XTRA, Wheel Type Type 1, Specification A-46-ZIP, Maximum Operating Speed 12,200 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 80 Grit, Medium, Aluminum Oxide (104857)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- PFERD 3/8" Countersink BC 1041 - for Hand Deburrer (19530)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x3/32x7/8 (11T292)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 12"x1/8"x1" A24 (11A123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/4x3/8 (11L433)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- Walter Surface Technologies Cut-Off Wheels