Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4x1/8x3/8
Mfr # 11L423
Zoro # G3578447
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4 in
- Series ZIP
Product Information
- Brand Walter Surface Technologies
- MFR # 11L423
- Zoro # G3578447
- UPC # 662980006139
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Grit | 24 |
Wheel Type | 1 |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Grit 24, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- NORTON ABRASIVES SANDPAPR 9X11"" 120G 25PK (7660700357)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23205R)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/16x7/8 (11T242)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- NORTON ABRASIVES Cutoff Wheels (66252849382)
- Walter Surface Technologies Cut-Off Wheels