Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4x1/32x3/8
Mfr # 11L403
Zoro # G3578401
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4 in
Product Information
- Brand Walter Surface Technologies
- MFR # 11L403
- Zoro # G3578401
- UPC # 662980010273
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0313 in |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Grit | 60 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0313 in |
Compatible Tool Type | Die Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 12,200 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0313 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Light Cleansing Hand Pad, 6"x9" (7000045995)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 8" (7200073)
- DIABLO METAL GRIND DISC 4-1/2""D (DBD045250701F)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x5/8" (08B402)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/32x7/8 (11T552)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- UNITED ABRASIVES/SAIT SAIT 24039 EZ-Chop® Burr Free Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24039)
- Walter Surface Technologies Cut-Off Wheels