Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4x1/16x3/8
Mfr # 11L413
Zoro # G3578429
product price: $5.69
/ea
Sold in multiples of 25 for $142.25
$142.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand Walter Surface Technologies
- MFR # 11L413
- Zoro # G3578429
- UPC # 662980218709
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0625 in |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Specifications | Designed to Be Used with A Die Grinder On Stainless Steel and Steel |
Max. RPM | 19,100 RPM |
Grit | 24 |
Specification | A-24-ZIP |
Overall Thickness | 0.0625 in |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 19,100 RPM |
Connector Type | Unthreaded Hole |
Features | Contaminant-Free |
Compatible Tool Type | Die Grinder |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Specification A-24-ZIP, Maximum Operating Speed 19,100 RPM, Features Contaminant-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass, Brush Dia.: 2" (66254443073)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- CGW ABRASIVES CGW Abrasives 421-42342 4-1-2X7-8 Z3-40 T27 Xl100 Pct. Za Flap Disc (421-42342)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 12"x1/8"x1" A-24-Rip (10A123)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27s Spin 6"x1/8" (08B632)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- Walter Surface Technologies Cut-Off Wheels