Shop All Sanding Belts
Walter Surface Technologies
Cloth Drum Belt, 3-1/2x15-1/2x5", 3-1/2" W, 15-1/2" L, 40 Grit
Mfr # 07F364
Zoro # G4376747
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Grit 40
Product Information
- Brand Walter Surface Technologies
- MFR # 07F364
- Zoro # G4376747
- UPC # 662980249772
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Cloth Drum Belt,3-1/2x15-1/2x5" |
Grit | 40 |
Description
Cloth Drum Belt,3-1/2x15-1/2x5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 7/8" Arbor Hole (50130)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Medium, Blendex (07H243)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, Surface Conditioning, Coarse, Blendex (07H502)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Blendex (07H362)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse, Blendex (07D152)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L (07T225)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- Walter Surface Technologies Sanding Belts