Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, T27 4.5"x7/8" 40gr
Mfr # 15Q454
Zoro # G4374181
product price: $12.79
/ea
Sold in multiples of 10 for $127.90
$127.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Mounting Size 7/8"
- Series ENDURO-FLEX Stainless
Product Information
- Brand Walter Surface Technologies
- MFR # 15Q454
- Zoro # G4374181
- UPC # 662980134566
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series ENDURO-FLEX Stainless, Backing Material Eco-Trim, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Steel Wool 000 Ef 12Pk (07660768113)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722665)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 80gr (15Q458)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x5/8-11 T29 Grit 36/60 (06A537)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR80 (06U508)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60460)
- Walter Surface Technologies Flap Discs