Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 5"X7/8-11" 36/60G
Mfr # 06A512
Zoro # G5387842
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27
- Grit 36/60
- Mounting Size 7/8"
- Series ENDURO-FLEX TURBO
Product Information
- Brand Walter Surface Technologies
- MFR # 06A512
- Zoro # G5387842
- UPC # 662980353417
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Disc Type | Type 27 |
Grit | 36/60 |
Series | ENDURO-FLEX TURBO |
Item | Blend Flap Disc,5"X7/8-11" 36/60G |
Operating Speed (RPM) | 12200 RPM |
Description
Blend Flap Disc,5 In.X7/8-11 In. 36/60G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- DYNABRADE Belt, 120G, 1/4"X18" (91116)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 5"x3/4"x5/8"-11" (07X505)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"X5/8-11" 36/60G (06A602)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x7/8 in. T29 Grit 36/60 (06A532)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"x5/8"-11" 80G (06F608)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66254461164)
- Walter Surface Technologies Flap Discs