Shop All Flap Discs
Walter Surface Technologies
Blend Flap Disc, 5"x5/8"-11" 40G
Mfr # 06F504
Zoro # G4374419
product price: $15.45
/ea
Sold in multiples of 10 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27S
- Grit 40
- Mounting Size 5/8"-11
- Series Enduro-Flex
Product Information
- Brand Walter Surface Technologies
- MFR # 06F504
- Zoro # G4374419
- UPC # 662980197615
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Grit | 40 |
Series | Enduro-Flex |
Item | Blend Flap Disc,5"x5/8"-11" 40G |
Operating Speed (RPM) | 12200 RPM |
Description
Blend Flap Disc,5 In.x5/8 In.-11 In. 40G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Fine, Grit 150, 4-1/2" Dia. (15I453)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 5/8-11 T29 Grit 36/60 (06A487)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 80G (06F458)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- WALTER SURFACE TECHNOLOGIES 5 in. Quick-Step Instant Polish Disc (07T507)
- DEWALT 7" x 5/8"-11 60G T29 XP CER FLAP DISC (DWA8287H)
- Walter Surface Technologies Flap Discs