Shop All Metalworking Fluids
This Product is Discontinued
Walter Surface Technologies
Anti-Spatter Kit, 6 6TVZ4, 1 6TVZ7 Drum (Discontinued)
Mfr # 57D210K
Zoro # G9808111
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Container Type Drum
- Material Plastic Drum And Aluminum Aerosol Container
- Container Size 208 L
- Series AF-WELD
- Application Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
Product Information
- Brand Walter Surface Technologies
- MFR # 57D210K
- Zoro # G9808111
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 208 L |
Details
Item | Antispatter |
Container Type | Drum |
Material | Plastic Drum And Aluminum Aerosol Container |
Series | AF-WELD |
Application | Anti-Spatter For MIG & TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding |
Includes | AF-WELD Drum Start-Up Kit with (1) 6TVZ7 and (6) 6TVZ4 |
Process | Anti-Spatter for MIG, Laser Cutting, Multiple Pass Welding, Stainless Steel Welding, Thin Sheet Welding, TIG Welding, Welding Pre-Heated Work Pieces |
Compatible Material Type | Aluminum, Plastic |
Container Capacity | 208 L |
Description
Antispatter, Container Capacity 208 L, Container Type Drum, Series AF-WELD, Compatible Material Type Aluminum, Plastic, Includes AF-WELD Drum Start-Up Kit with (1) 6TVZ7 and (6) 6TVZ4, Process Anti-Spatter for MIG, Laser Cutting, Multiple Pass Welding, Stainless Steel Welding, Thin Sheet Welding, TIG Welding, Welding Pre-Heated Work Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.