Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 21361-M42X3
Zoro # G2895002
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 32.00mm
- Tap Thread Size M42-3.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Walter
- MFR # 21361-M42X3
- Zoro # G2895002
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 32.00mm |
Tap Thread Size | M42-3.00 |
Tap Size | M42 |
Tap Dimension Type | Metric |
Overall Length | 200.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 42.00mm |
75% Thread Drill Size | 39.08 mm |
Tap Length Standard | DIN 374 |
Square Size | 24.00 mm |
Thread Size | M42x3 |
Shank Length | 98.00 mm |
65% Thread Drill Size | 39.47 mm |
Description
Straight Flute Tap, Thread Size M42x3, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 200.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.00 mm, 75 Percent Thread Drill Size 39.08 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYT2)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- HHIP HAAS CAT40 Coolant Thru Pull Stud 5/8-11 PS-31514 45 Degree (3900-5529)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54280)
- Walter Straight Flute 4-Flute Taps