Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 21361-M30X1.5
Zoro # G2895118
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22.00mm
- Tap Thread Size M30-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Walter
- MFR # 21361-M30X1.5
- Zoro # G2895118
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 22.00mm |
Tap Thread Size | M30-1.50 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 150.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 26.00mm |
Square Size | 18.00 mm |
Shank Length | 65.00 mm |
Tap Length Standard | DIN 374 |
65% Thread Drill Size | 28.73 mm |
Thread Size | M30x1.5 |
75% Thread Drill Size | 28.54 mm |
Description
Straight Flute Tap, Thread Size M30x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 150.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 9 Lug Gm Axle Nut Socket, W83006 (W83006)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- STANLEY Hook Knife Fatmax (10-510)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 60,000 RPM, 0.1 hp (12R0400-18)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63231)
- Walter Straight Flute 4-Flute Taps