Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 21361-M12X1
Zoro # G2894792
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.00
- Shank Dia. 9.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Walter
- MFR # 21361-M12X1
- Zoro # G2894792
- Country of Origin India
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.00 |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 374 |
Thread Size | M12x1 |
75% Thread Drill Size | 11.00 mm |
Shank Length | 27.00 mm |
Square Size | 7.00 mm |
55% Thread Drill Size | 11.25 mm |
65% Thread Drill Size | 7/16 in |
Description
Straight Flute Tap, Thread Size M12x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 5/16" x 2-3/4"L, Three-Flat (81220)
- CABLE PREP 8" Drop Cable Cutter 13/64" (CC-3008)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- M.A. FORD Twister Gp 5X Drill, 5.00Mm (22419680)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M28X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- Walter Taps