Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 4
Mfr # E21364-M16X1.5
Zoro # G2509987
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M16-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Walter
- MFR # E21364-M16X1.5
- Zoro # G2509987
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M16-1.50 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6HX |
Thread Size | M16x1.5 |
Shank Length | 42.00 mm |
65% Thread Drill Size | 14.70 mm |
55% Thread Drill Size | 14.90 mm |
Tap Length Standard | DIN 374 |
75% Thread Drill Size | 14.50 mm |
Square Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long T40 Star Bit Socket (3-0600)
- DIABLO Hole Saw 1-1/8" (DHS1125)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- HOUGEN 11/16 in. X 3/4 in. RotaLoc Annular Cutter (17122)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M12X1)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M22X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (20361-M30)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- Walter Straight Flute 4-Flute Taps