Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21361-M10X0.75
Zoro # G2894628
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-0.75
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Walter
- MFR # 21361-M10X0.75
- Zoro # G2894628
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-0.75 |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 92.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M10x0.75 |
Tap Length Standard | DIN 374 |
Shank Length | 23.00 mm |
75% Thread Drill Size | 9.27 mm |
65% Thread Drill Size | 9.37 mm |
Square Size | 5.50 mm |
Description
Straight Flute Tap, Thread Size M10x0.75, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.27 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, 12 pt Box End, J, 1/2" (TCQJX16A)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- MILTON INDUSTRIES GAGE 1/4NPT 0-160PSI BM (MI1194)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313565)
- GREENFIELD THREADING Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (343504)
- Walter Taps