Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC
Mfr # 20316-M4
Zoro # G2891259
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNC
- Number of Pieces 1
Product Information
- Brand Walter
- MFR # 20316-M4
- Zoro # G2891259
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.50mm |
Overall Length | 65.00mm |
Tap Dimension Type | Metric |
Thread Length | 13.00mm |
Pitch Diameter Limit | 6H |
Tap Size | M4 |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | DIN 371 |
Shank Length | 21.00 mm |
Square Size | 3.40 mm |
65% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 25mm 6 Point 42mm 1/2 Sq. Drive (4400M-25)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- SUNEX Pry Bar, Professional, 37" (9837)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- Walter Straight Flute Taps