Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine
Mfr # E21364-M24X1.5
Zoro # G2509932
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-1.50
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type Metric Fine
- Tap Finish Steam Oxide/Nitride
Product Information
- Brand Walter
- MFR # E21364-M24X1.5
- Zoro # G2509932
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M24-1.50 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Overall Length | 140.00mm |
Shank Dia. | 18.00mm |
Thread Length | 26.00mm |
Tap Size | M24 |
75% Thread Drill Size | 22.54 mm |
65% Thread Drill Size | 22.73 mm |
Square Size | 14.50 mm |
Thread Size | M24x1.5 |
Tap Length Standard | DIN 374 |
Shank Length | 47.00 mm |
Description
Straight Flute Tap, Thread Size M24x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Fractional (5504642)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- MITUTOYO Mpk-5, Sv-402, Paper 5 Pcs. (270732)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 B (384805)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- OSG Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF (1682400)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- Walter Straight Flute Taps