Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap Taper, 4 Flutes
Mfr # P21360-M30X2
Zoro # G2899817
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30x2.00
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 26.00 mm
- Overall Length 150.00 mm
Product Information
- Brand Walter
- MFR # P21360-M30X2
- Zoro # G2899817
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30x2.00 |
Thread Length | 26.00 mm |
Overall Length | 150.00 mm |
Shank Dia. | 22.00 mm |
Tap Size | M30 |
Thread Size | M30x2 |
65% Thread Drill Size | 28.31 mm |
Drill Bit Size | 28.00 mm |
Square Size | 18.00 mm |
75% Thread Drill Size | 28.05 mm |
Shank Length | 65.00 mm |
Description
Spiral Point Tap, Thread Size M30x2, Metric Fine, Overall Length 150.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 28.05 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (200)
- TEKTON 7 Inch Diagonal Cutting Pliers (PCT00007)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- Walter Taps