Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # S2021305-M8
Zoro # G2903971
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Overall Length 90.00 mm
Product Information
- Brand Walter
- MFR # S2021305-M8
- Zoro # G2903971
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Overall Length | 90.00 mm |
Thread Length | 13.00 mm |
Shank Dia. | 8.00 mm |
Tap Size | M8 |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Drill Bit Size | 6.80 mm |
Shank Length | 55.00 mm |
Square Size | 6.20 mm |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs. Carded with 5 extra Replacement Blades, 10 pack (22611)
- POWERBUILT Spindle Nut Socket- 4Lugs Inner (648477)
- STM 3 Cast Iron VBlock (370561)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- Walter Taps