Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # S2021302-M2
Zoro # G2903798
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2x0.40
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 4.00 mm
- Tap Material High Speed Steel
Product Information
- Brand Walter
- MFR # S2021302-M2
- Zoro # G2903798
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M2x0.40 |
Thread Length | 4.00 mm |
Overall Length | 70.00 mm |
Shank Dia. | 6.00 mm |
Tap Size | M2 |
65% Thread Drill Size | 1.65 mm |
Square Size | 4.90 mm |
55% Thread Drill Size | #51 |
75% Thread Drill Size | 1.60 mm |
Shank Length | 61.00 mm |
Thread Size | M2x0.4 |
Drill Bit Size | 1.60 mm |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, THL, Right Hand, Thread Length 4.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6HX, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- KRAFT TOOL Hi-Craft 48" Round End Fresno w/Sw (HC191)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 18mm (80645)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, Taper 3 Flutes (P21210-M5X0.75)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- Walter Spiral Point 3-Flute Taps