Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P28360-BSW1/2
Zoro # G2903597
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2 "-12
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Overall Length 4 5/16 in
Product Information
- Brand Walter
- MFR # P28360-BSW1/2
- Zoro # G2903597
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2 "-12 |
Overall Length | 4 5/16 in |
Thread Length | 7/8 in |
Shank Dia. | 11/64 in |
Tap Size | 1/2" |
Thread Size | 1/2"-12 |
Shank Length | 1 1/16 in |
Drill Bit Size | 0.4130 in |
Square Size | 0.2760 in |
Description
Spiral Point Tap, Thread Size 1/2 In.-12, BSW, Overall Length 4 5/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2140R)
- KO-KEN Socket TORX E12 23mm 1/4 Sq. Drive (2425-E12)
- GEDORE Combination Wrench, 19mm (7 19)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- OSG Spiral Point Tap, Plug 3 Flutes (1741705)
- Walter Spiral Point 3-Flute Taps