Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # P21360-M6X0.5
Zoro # G2899869
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x0.50
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 80.00 mm
- Tap Finish Bright (Uncoated)
Product Information
- Brand Walter
- MFR # P21360-M6X0.5
- Zoro # G2899869
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6x0.50 |
Overall Length | 80.00 mm |
Shank Dia. | 4.50 mm |
Thread Length | 15.00 mm |
Tap Size | M6 |
Shank Length | 21.00 mm |
Thread Size | M6x0.5 |
Square Size | 3.40 mm |
Drill Bit Size | 5.50 mm |
Description
Spiral Point Tap, Thread Size M6x0.5, Metric Fine, Overall Length 80.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, Thread Limit D3, D4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Box End Wrench, 1-5/8In, 12pt (J2626)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 24 to 26 (KB2466)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, Taper 3 Flutes (P21210-M5X0.75)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- Walter Taps