Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P21210-M6X0.75
Zoro # G2898992
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x0.75
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Thread Length 15.00 mm
Product Information
- Brand Walter
- MFR # P21210-M6X0.75
- Zoro # G2898992
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6x0.75 |
Thread Length | 15.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 80.00 mm |
Tap Size | M6 |
Thread Size | M6x0.75 |
Square Size | 4.90 mm |
Drill Bit Size | 5.25 mm |
65% Thread Drill Size | 5.35 mm |
55% Thread Drill Size | 5.45 mm |
75% Thread Drill Size | 5.25 mm |
Shank Length | 50.00 mm |
Description
Spiral Point Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 17/32-1in (69890)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3265)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- Walter Taps