Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper 3 Flutes
Mfr # P21210-M5X0.75
Zoro # G2899029
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 70.00 mm
- Thread Direction Right Hand
- Shank Dia. 6.00 mm
Product Information
- Brand Walter
- MFR # P21210-M5X0.75
- Zoro # G2899029
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.75 |
Overall Length | 70.00 mm |
Shank Dia. | 6.00 mm |
Thread Length | 13.00 mm |
Tap Size | M5 |
Shank Length | 45.00 mm |
Drill Bit Size | 4.20 mm |
Thread Size | M5x0.75 |
Square Size | 4.90 mm |
Description
Spiral Point Tap, Thread Size M5x0.75, Metric Fine, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Carbide Spade Drill Bit (DMO3/8SPADE)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- KODIAK CUTTING TOOLS M14X2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5533902)
- Walter Spiral Point 3-Flute Taps