Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # P202108-M10
Zoro # G2520310
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 10.00 mm
- Tap Finish Bright (Uncoated)
Product Information
- Brand Walter
- MFR # P202108-M10
- Zoro # G2520310
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Shank Dia. | 10.00 mm |
Thread Length | 20.00 mm |
Overall Length | 100.00 mm |
Tap Size | M10 |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Square Size | 8.00 mm |
Drill Bit Size | 8.50 mm |
Shank Length | 61.00 mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86954)
- WARNER Putty Knife, Stiff, 1-1/2" (609)
- RIDGID Kit, Reterm Mini Red Cable (15808)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357926)
- Walter Taps