Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap Taper, 3 Flutes
Mfr # AEP2221002-UNC5/16
Zoro # G2567183
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Direction Right Hand
Product Information
- Brand Walter
- MFR # AEP2221002-UNC5/16
- Zoro # G2567183
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 90.00 mm |
Tap Dimension Type | Inch |
Shank Dia. | 8.08 mm |
Thread Length | 18.00 mm |
Pitch Diameter Limit | 2B |
Tap Size | 5/16" |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Square Size | 6.05 mm |
Drill Bit Size | 0.2600 in |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | DIN |
Shank Length | 55.00 mm |
55% Thread Drill Size | I |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90.00 mm, High Speed Steel, THL, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size F, Thread Limit H4, H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- REGAL CUTTING TOOLS 1/2-13 H3 3 Flt. Bottom Spiral Flute (008521AS)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD43/64)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- WALTER Spiral Point Tap, Bottoming, 3 (TC216-M4-C0-WY80AA)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- Walter Spiral Point 3-Flute Taps