Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Taper, 3
Mfr # AS2221005-UNC1/4
Zoro # G2506259
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 3 1/8 in
- Tap Finish TiN
Product Information
- Brand Walter
- MFR # AS2221005-UNC1/4
- Zoro # G2506259
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3 1/8 in |
Thread Length | 1/2 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
75% Thread Drill Size | #7 |
Square Size | 0.2550 in |
65% Thread Drill Size | #5 |
Drill Bit Size | 0.2010 in |
Shank Length | 1 31/32 in |
Thread Size | 1/4"-20 |
Tap Length Standard | DIN |
55% Thread Drill Size | #3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit H4, H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY (Tool-Only) (2822-20)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- PORTER-CABLE 20V MAX* Battery Charger (PCC692L)
- RIDGID Drain Cleaning Attachment (66628)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- Walter Taps