Shop All Extension Taps
Walter
Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes
Mfr # 20890-M6
Zoro # G2894269
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 112.00mm
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Pieces 1
Product Information
- Brand Walter
- MFR # 20890-M6
- Zoro # G2894269
- Country of Origin India
- Category Extension Taps
Dimensions
Overall Length | 112.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.50mm |
Tap Size | M6 |
Thread Length | 32.00mm |
Tap Thread Size | M6-1 |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 13, ISO 2 |
Square Size | 3.40 mm |
75% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 5.00 mm |
Shank Length | 21.00 mm |
Description
Extension Tap, Thread Size M6x1, Metric Coarse, Overall Length 110.00 mm, HSS-E, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #21 (C18074)
- GEARWRENCH Medium Tap Adapter (3883)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (133360 1/2-13)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright (1297900)
- Walter Taps