Shop All Extension Taps
Walter
Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes
Mfr # 20801-M3
Zoro # G2893989
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 251.00mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Pieces 1
Product Information
- Brand Walter
- MFR # 20801-M3
- Zoro # G2893989
- Country of Origin Germany
- Category Extension Taps
Dimensions
Overall Length | 251.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 2.30mm |
Tap Size | M3 |
Thread Length | 12.00mm |
Tap Thread Size | M3-0.5 |
Pitch Diameter Limit | 6G |
65% Thread Drill Size | 2.50 mm |
55% Thread Drill Size | #37 |
Shank Length | 18.00 mm |
Thread Size | M3x0.5 |
Tap Length Standard | DIN 13, ISO 3 |
75% Thread Drill Size | #38 |
Description
Extension Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 250.00 mm, HSS-E, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2" Collet (763622-4)
- AMPCO SAFETY TOOLS 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (DW-3/4D27MM)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- Walter Taps