Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN
Mfr # EP2026305-M12
Zoro # G2510678
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 110.00 mm
Product Information
- Brand Walter
- MFR # EP2026305-M12
- Zoro # G2510678
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Overall Length | 110.00 mm |
Thread Length | 23.00 mm |
Shank Dia. | 9.00 mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Tap Size | M12 |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Drill Bit Size | 10.20 mm |
Shank Length | 27.00 mm |
Thread Size | M12x1.75 |
Square Size | 7.00 mm |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD47/64)
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue (70133)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- Walter Spiral Point 4-Flute Taps