Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN
Mfr # A2320766-UNF1/4
Zoro # G2563220
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Walter
- MFR # A2320766-UNF1/4
- Zoro # G2563220
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Shank Dia. | 6.48 mm |
Pitch Diameter Limit | 3B |
Overall Length | 63.50 mm |
Thread Length | 16.00 mm |
Tap Size | 1/4" |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Square Size | 4.85 mm |
Shank Length | 35.50 mm |
Drill Bit Size | 0.2170 in |
75% Thread Drill Size | 5.45 mm |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 63.50 mm, High Speed Steel, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc Metric Zeon Wheel Socket Set (941437)
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384017)
- KLEIN TOOLS Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece (33736INS)
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler (1888-0700)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M10)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330312)
- Walter Spiral Point 3-Flute Taps