Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # P235692-UNEF9/16
Zoro # G2902650
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-24
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 4
- Tap Finish Bright (Uncoated)
- Standards ASME B1.1, DIN 2184-1
Product Information
- Brand Walter
- MFR # P235692-UNEF9/16
- Zoro # G2902650
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-24 |
Thread Length | 15.00 mm |
Overall Length | 100.00 mm |
Shank Dia. | 11.00 mm |
Tap Size | 9/16" |
Square Size | 9.00mm |
Shank Length | 85.00 mm |
Thread Size | 9/16"-24 |
Description
Spiral Flute Tap, Thread Size 9/16 In.-24, UNEF, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.00 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm 6 Point 26mm Thin walled 1/2 Sq. Drive (14401MS-15)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 6" Groo-V Tip Bit (GRT- 4- 6)
- KO-KEN Extension Bar 1/4 Square 300mm 1/4 Sq. Drive (2760-300)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203252)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- Walter Spiral Flute 4-Flute Taps