Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # P20569-M39
Zoro # G2898618
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M39x4.00
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 4
- Tap Finish Bright (Uncoated)
- Thread Direction Right Hand
Product Information
- Brand Walter
- MFR # P20569-M39
- Zoro # G2898618
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M39x4.00 |
Shank Dia. | 32.00 mm |
Thread Length | 40.00 mm |
Overall Length | 200.00 mm |
Tap Size | M39 |
Square Size | 24.00mm |
Thread Size | M39x4 |
Drill Bit Size | 35.00mm |
Shank Length | 98.00 mm |
Description
Spiral Flute Tap, Thread Size M39x4, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 40.00 mm, Thread Limit D8, D9, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.31 to 0.53-Inch (1656-30)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.364.11B)
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 4" (HMX.1-1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- Walter Taps