Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # AEP2256302-UNC3/4
Zoro # G2567280
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish THL
Product Information
- Brand Walter
- MFR # AEP2256302-UNC3/4
- Zoro # G2567280
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | 2B |
Shank Dia. | 37/64 in |
Overall Length | 4 29/32 in |
Tap Dimension Type | Inch |
Thread Length | 15/16 in |
Tap Size | 3/4" |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | DIN |
Shank Length | 1 27/32 in |
55% Thread Drill Size | 17.20 mm |
Drill Bit Size | 0.6500 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50mm |
Square Size | 0.4420 in |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, High Speed Steel, THL, Thread Length 15/16 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H6, H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x36 In (48-20-3936)
- REGAL CUTTING TOOLS Round Threading Die, M5x0.80, Adjustable (046009AS)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (J7446)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8036)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- Walter Spiral Flute 4-Flute Taps