Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # A2245806-UNC5/8
Zoro # G2561349
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TiCN
Product Information
- Brand Walter
- MFR # A2245806-UNC5/8
- Zoro # G2561349
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Thread Length | 28.00 mm |
Shank Dia. | 12.19 mm |
Tap Dimension Type | Inch |
Overall Length | 96.80 mm |
Pitch Diameter Limit | 3B |
Tap Size | 5/8" |
Shank Length | 44.30 mm |
65% Thread Drill Size | 13.90 mm |
Drill Bit Size | 0.5310 in |
Square Size | 9.14mm |
75% Thread Drill Size | 13.60mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 96.80 mm, High Speed Steel, TiCN, Thread Length 28.00 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- MILWAUKEE TOOL Cord Protector (44-76-0210)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- HOUGEN 5/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18220)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- Walter Spiral Flute 4-Flute Taps