Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # 21460-M27X1.5
Zoro # G2896177
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M27x1.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 4
- Tap Finish Bright (Uncoated)
- Overall Length 140.00 mm
Product Information
- Brand Walter
- MFR # 21460-M27X1.5
- Zoro # G2896177
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M27x1.50 |
Overall Length | 140.00 mm |
Shank Dia. | 20.00 mm |
Thread Length | 26.00 mm |
Tap Size | M27 |
Square Size | 16.00mm |
Shank Length | 63.00 mm |
75% Thread Drill Size | 25.54mm |
Thread Size | M27x1.5 |
65% Thread Drill Size | 25.73 mm |
Drill Bit Size | 25.50mm |
Description
Spiral Flute Tap, Thread Size M27x1.5, Metric Fine, Overall Length 140.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 26.00 mm, 75 Percent Thread Drill Size 25.54mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, 42mm (3542M)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-7/16)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- Walter Spiral Flute 4-Flute Taps