Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug, 3
Mfr # M2151305-M5X0.5
Zoro # G2517352
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiN
- Overall Length 70.00 mm
Product Information
- Brand Walter
- MFR # M2151305-M5X0.5
- Zoro # G2517352
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.50 |
Overall Length | 70.00 mm |
Shank Dia. | 6.00 mm |
Thread Length | 8.00 mm |
Tap Size | M5 |
Square Size | 4.90mm |
Drill Bit Size | 4.50mm |
75% Thread Drill Size | #16 |
Thread Size | M5x0.5 |
65% Thread Drill Size | #15 |
55% Thread Drill Size | #14 |
Shank Length | 45.00 mm |
Description
Spiral Flute Tap, Thread Size M5x0.5, Metric Fine, Overall Length 70.00 mm, High Speed Steel, TiN, Thread Length 8.00 mm, 75 Percent Thread Drill Size #16, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.478 In, Black (911147800)
- OSG Straight Flute Hand Tap , 5/16"-24 , Bottoming , 4 Flutes, UNF (1660800)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C98021)
- Walter Taps