Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # TC121-M5-C1-WW60RG
Zoro # G2905800
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiAlN
- Thread Length 8.00 mm
Product Information
- Brand Walter
- MFR # TC121-M5-C1-WW60RG
- Zoro # G2905800
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Thread Length | 8.00 mm |
Overall Length | 70.00 mm |
Shank Dia. | 6.00 mm |
Tap Size | M5 |
Thread Size | M5x0.8 |
75% Thread Drill Size | 4.20mm |
Square Size | 4.90mm |
65% Thread Drill Size | 4.30 mm |
Shank Length | 49.30 mm |
Drill Bit Size | 4.20mm |
55% Thread Drill Size | 4.40 mm |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, TiAlN, Thread Length 8.00 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/8 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48345)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- DRILLCO 7/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12818)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P20569-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051382-M6)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- Walter Spiral Flute 3-Flute Taps