Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # TC115-UNC5/8-L0-WY80AA
Zoro # G2905660
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiN
- Tap Style Spiral Flute
Product Information
- Brand Walter
- MFR # TC115-UNC5/8-L0-WY80AA
- Zoro # G2905660
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 110.00 mm |
Thread Length | 20.00 mm |
Shank Dia. | 12.00 mm |
Tap Size | 5/8" |
Drill Bit Size | 0.5310 in |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Shank Length | 42.00 mm |
Square Size | 9.00mm |
55% Thread Drill Size | 14.20 mm |
75% Thread Drill Size | 13.60mm |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110.00 mm, High Speed Steel, TiN, Thread Length 20.00 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5, H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Perform Tool M980 Lug Nut Remover Socket Set (PTL-M980)
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/16 (C23637)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 21 x 23 mm L.328 mm (41072123)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051382-M6)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P20569-M6)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- Walter Spiral Flute 3-Flute Taps