Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # TC115-UNC5/16-C0-WY80AA
Zoro # G2905688
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiN
- Shank Dia. 8.00 mm
Product Information
- Brand Walter
- MFR # TC115-UNC5/16-C0-WY80AA
- Zoro # G2905688
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 8.00 mm |
Overall Length | 90.00 mm |
Thread Length | 12.00 mm |
Tap Size | 5/16" |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Drill Bit Size | 0.2600 in |
Shank Length | 55.00 mm |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Square Size | 6.20mm |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90.00 mm, High Speed Steel, TiN, Thread Length 12.00 mm, 75 Percent Thread Drill Size F, Thread Limit H4, H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- BOSTITCH Air Framing Nailer, Full Rnd, 21 Deg, Plast (F21PL)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 12" Flat Chisel (48-62-2020)
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051382-M6)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- Walter Spiral Flute 3-Flute Taps