Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # P235692-UNEF3/8
Zoro # G2902781
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-32
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Overall Length 90.00 mm
Product Information
- Brand Walter
- MFR # P235692-UNEF3/8
- Zoro # G2902781
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-32 |
Overall Length | 90.00 mm |
Shank Dia. | 7.00 mm |
Thread Length | 12.00 mm |
Tap Size | 3/8" |
Square Size | 5.50mm |
Thread Size | 3/8"-32 |
Shank Length | 78.00 mm |
Description
Spiral Flute Tap, Thread Size 3/8 In.-32, UNEF, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.00 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- PROTO Drive Pin Punch, 5/32 x 5 In (J48532)
- VEGA Bits, 1/4X1/4 Quick Release Square Drive (1HQ416SK)
- DIABLO Universal Fit Oscillating Blade Set Feat (DOU5S)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P20569-M6)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex (T2565)
- Walter Spiral Flute 3-Flute Taps